Shop All Camlock Fittings
Apg
2" X 3" Aluminum Part BA
Mfr # 32030BAAL
Zoro # G001803300
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type BA
- Connection Type Female Coupler X Male Adapter
- Coupler Size 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 32030BAAL
- Zoro # G001803300
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" x 3" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type BA |
Connection Type | Female Coupler X Male Adapter |
Max. Pressure | 125 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Rebuilding Kit (R/90)
- KOHLER Push Button Service Kit (1218922-CP)
- LEGEND VALVE 1" X CLOSE BRASS NIPPLE (311-100)
- ELKAY Sink, Undr (ELUH2317L)
- APG 1-1/2" Aluminum Part A (315AAL)
- APG 2" 316 Stainless Steel Part D Butt Weld (320DBWSST)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 1" Aluminum Part A (3E10AAL)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 4" 316 Stainless Steel Part C (340CSS)
- RUBBERWORX 3/4" PART D ALUMINUM QUICK CPL PART D CPL-FPT ALUM (RBX-D-AL-075)
- Apg Fittings