Shop All Camlock Fittings
Apg
2" X 1-1/2" Aluminum Part B
Mfr # 3E2015BAL
Zoro # G601803502
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E2015BAL
- Zoro # G601803502
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-707)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 10-125)
- APG 1-1/4" Brass Part E (3E12ECB)
- APG 3/4" Brass Part E (3E07ECB)
- APG 1-1/2" Aluminum Part D (3U15DAL)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 4" Aluminum Part B (3E40BAL)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- Apg Camlock Fittings