Shop All Camlock Fittings
Apg
2" Polypropylene Part A
Mfr # 3E20APP
Zoro # G601803700
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E20APP
- Zoro # G601803700
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Gasket Material | None |
Max. Pressure | 100 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF14601)
- KEENEY MFG Tub Spout with Front Diverter, Brushed Nickel (PP825-35BN)
- AMERICAN STANDARD Inlet Spud, Urinal, 3/4" (047003-0070A)
- T&S BRASS Washer (T&S Eterna) For - Part# Ts001019-45 (TS001019-45)
- APG 3" Aluminum Part DP (3E30DPAL)
- APG 1" Polypropylene Part E (3E10EPP)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 1-1/4" Aluminum Part B (3E12BAL)
- APG 4" X 3" Aluminum Part E (3E4030EAL)
- APG 4" Aluminum Part F (3U40FAL)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- Apg Fittings