Shop All Camlock Fittings
Apg
2" Forged Brass Part F
Mfr # 320FBR
Zoro # G001803768
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 320FBR
- Zoro # G001803768
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 350 PSI @ 70 F |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELON Tubing (451805)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF14)
- DIXON HeavyDuty Clamp, w/Wing Nut, 2", 1 Pin (13MHHM200)
- APG 1" Aluminum Part A (3E10AAL)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 2" Forged Brass Part C (320CBR)
- APG 1" Polypropylene Part DP (3E10DPPP)
- APG 4" Brass Part E (3E40ECB)
- APG 8" 316 Stainless Steel Part C (3E80CSS)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- Apg Fittings