Shop All Camlock Fittings
Apg
2" Forged Brass Part D
Mfr # 320DBR
Zoro # G901804216
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320DBR
- Zoro # G901804216
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 350 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Kit, For Detroit Diesel (PF9924 KIT)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF10401)
- MOEN Handle Tub/Shwr Moen (98037)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/4" Pipe Size, MNPT x Socket (9836-012)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- APG 2-1/2" Aluminum Part F (325FAL)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- Apg Camlock Fittings