Shop All Camlock Fittings
Apg
2" Forged Brass Part A
Mfr # 320ABR
Zoro # G001803614
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Forged Brass
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320ABR
- Zoro # G001803614
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Forged Brass |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 350 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 3/4" (4347003580)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Female PVC Adapter (PVC 08101 1400HA)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- FERNCO Coupling Flexible 5X4In (P1056-54)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 3/4" Aluminum Part C (3E07CAL)
- APG 2" X 3" Aluminum Part BA (32030BAAL)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 6" Aluminum Part A (360AAL)
- BANJO 4" Male Adapter x FNPT Cam Lever Coupling (400A)
- Apg Fittings