Shop All Camlock Fittings
Apg
2" Ductile Iron Part E
Mfr # 3E20EDI
Zoro # G501803671
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Ductile Iron
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E20EDI
- Zoro # G501803671
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Ductile Iron |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 125 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 1 in Pipe Size (851-010)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW500)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 2-1/2" Aluminum Part F (325FAL)
- APG 2" Aluminum Part D (320D90AL)
- APG 1" Polypropylene Part A (3E10APP)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 2" Aluminum Part DC (3U20DCAL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- Apg Fittings