Shop All Camlock Fittings
Apg
2" Ductile Iron Part D
Mfr # 3E20DDI
Zoro # G001804536
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Ductile Iron
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E20DDI
- Zoro # G001804536
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Ductile Iron |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Max. Pressure | 125 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATAWISSA Threaded, Steel Union, Class 200 (0838500622)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- JONES STEPHENS Socket Saver, 3" (J44300)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 2" Aluminum Part C (320C90AL)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- APG 5" Red Brass Part B (350BRB)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- APG 1-1/4" Brass Part F (3E12FCB)
- Apg Camlock Fittings