Shop All Camlock Fittings
Apg
2" Ductile Iron Part A
Mfr # 3E20ADI
Zoro # G801804026
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Ductile Iron
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E20ADI
- Zoro # G801804026
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Ductile Iron |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | A-A-59326E |
Max. Pressure | 125 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Maxos Borosilicate Gage Glass Size 9 With Guards Valve Parts And Accessory (853572 9-16902)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- APG 2-1/2" Aluminum Part D (3E25DAL)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 1-1/2" 316 Stainless Steel Part F (315FSS)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 5" Red Brass Part D (350DRB)
- APG 3" Aluminum Part F (330FAL)
- APG 1" Brass Part E (3E10ECB)
- Apg Camlock Fittings