Shop All Camlock Fittings
Apg
2" Brass Part F
Mfr # 3E20FCB
Zoro # G301803444
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E20FCB
- Zoro # G301803444
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Standards | A-A-59326E |
Max. Pressure | 200 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Integrated Diverter Lever Stainless (H559SS)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory, S-Trap (1PNX9)
- MOEN Aerator Kit in Matte Black (181080BL)
- AMERICAN STANDARD Cadet Pro 12" R 6L Tank Bon, 1.6 gpf, Cadet Flushing System, Elongated, Bone (4188A.004.021)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 5" Red Brass Part B (350BRB)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 4" Polypropylene Part C (3E40CPP)
- APG 1-1/2" 316 Stainless Steel Part D Butt Weld (315DBWSSP40)
- APG 3" X 4" Aluminum Part F (33040FAL)
- APG 3/4" Aluminum Part C (307CAL)
- Apg Camlock Fittings