Shop All Camlock Fittings
Apg
2" Aluminum Part E
Mfr # 320EAL
Zoro # G901803240
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320EAL
- Zoro # G901803240
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- HAYWARD FLOW CONTROL 2", Threaded, CPVC, Y Strainer, 150 psi (YS20200T)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Basket Strainer (ZP100-SS)
- DRAINTECH Gate Atrium Black 4In (78/0443SDB)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 3/4" Aluminum Part A (3E07AAL)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 4" Aluminum Part A (3E40AAL)
- APG 8" Aluminum Part B (380BAL)
- Apg Camlock Fittings