Shop All Camlock Fittings
Apg
2" Aluminum Part DC
Mfr # 3U20DCAL
Zoro # G301803345
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3U20DCAL
- Zoro # G301803345
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Adjustable 38-66 inch Telescopic Water Wand (8430370)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706109-02)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 4" Aluminum Part E (340EAL)
- APG 4" Brass Part A (3E40ACB)
- APG 1-1/4" Aluminum Part F (3E12FAL)
- APG 4" 316 Stainless Steel Part C (3E40CSS)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- Apg Fittings