Shop All Camlock Fittings
Apg
2" Aluminum Part D
Mfr # 3U20DAL
Zoro # G801803760
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3U20DAL
- Zoro # G801803760
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON In Line Check Valve, 1/2" FNPT (1093-8)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- APG 2" Polypropylene Part D (3E20DPP)
- APG 2" Aluminum Part D (3E20DAL)
- APG 5" Red Brass Part B (350BRB)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 1/2" Aluminum Part A (3E05AAL)
- APG 6" Aluminum Part F (3U60FAL)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- Apg Camlock Fittings