Shop All Camlock Fittings
Apg
2" Aluminum Part C
Mfr # 3E20CAL
Zoro # G201804381
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E20CAL
- Zoro # G201804381
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 3" (3000-33)
- JONES STEPHENS Probing Rod, Steel, 4 ft. (P27004)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- MADE TO MATCH FLBELL125 Bell Flange (FLBELL125)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 2" Aluminum Part DC (3U20DCAL)
- APG 5" Aluminum Part C (3U50CAL)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- APG 3/4" Aluminum Part C (3E07CAL)
- Apg Fittings