Shop All Camlock Fittings
Apg
2" Aluminum Part C
Mfr # 320CALBH
Zoro # G401804327
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320CALBH
- Zoro # G401804327
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- AIRWAY 1/2" JIC 316 SS Tube Nut (0318-08SS)
- SMITH-COOPER 1-1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385012410)
- APG 2" Aluminum Part B (3E20BAL)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 8" Aluminum Part C (3E80CALA)
- APG 3/4" Brass Part DP (3E07DPCB)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- DIXON Coupler, 1-1/2 In, Female Coupler x FNPT (G150-D-BR)
- Apg Fittings