Shop All Camlock Fittings
Apg
2" Aluminum Part C
Mfr # 320C90AL
Zoro # G701803914
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320C90AL
- Zoro # G701803914
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1" Copper Tailpiece Kit For Water Pressure Reducing Valves (1-TPKXLC)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 3 (793LW2)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- APG 5" Aluminum Part F (3E50FAL)
- APG 3" Aluminum Part F (330FAL)
- APG 4" 316 Stainless Steel Part A Butt Weld (340ABWSST)
- APG 3" X 2" Aluminum Part B (3E3020BAL)
- APG 4" Aluminum Part DP (3E40DPAL)
- APG 5" Aluminum Part F (3U50FAL)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- Apg Camlock Fittings