Shop All Camlock Fittings
Apg
2" Aluminum Part B
Mfr # 3U20BAL
Zoro # G801803920
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U20BAL
- Zoro # G801803920
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, Tube to Male Pipe (W68LF-4M-2)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- LEONARD VALVE Shower Valve System, Press Balance (6702-F ADVANTAGE)
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- APG 4" Aluminum Part B (3E40BAL)
- APG 2-1/2" Aluminum Part DP (3E25DPAL)
- APG 4" Aluminum Part F (3U40FAL)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- APG 2" 316 Stainless Steel Part D (320DSS)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (RC100BL)
- Apg Camlock Fittings