Shop All Camlock Fittings
Apg
2" Aluminum Part B
Mfr # 3E20BAL
Zoro # G501804173
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E20BAL
- Zoro # G501804173
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Valve Repair Kit, Watts 909, 3/4 to 1In (909 3/4 - 1 Relief Valve)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE13)
- LEGEND VALVE 2-1/2" 90 SS304 STREET ELBOW (404-049)
- SHARKBITE Sharkbite 25753 12 in. Sillcock Kit for Frostfree (25753)
- APG 1-1/4" Brass Part F (3E12FCB)
- APG 1-1/2" X 2" Aluminum Part BA (31520BAAL)
- APG 1" Brass Part E (3E10ECB)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 4" Aluminum Part B (340BALBH)
- APG 8" Aluminum Part B (380BAL)
- DIXON Coupler, 1-1/2 In, Female Coupler x MNPT (G150-B-BR)
- Apg Fittings