Shop All Camlock Fittings
Apg
2" Aluminum Part B
Mfr # 320BAL
Zoro # G801804118
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320BAL
- Zoro # G801804118
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 10 ft TBE Black Pipe Sch 40 (583-1200)
- SHARKBITE PUSH THR ADPTR 1/2X1/2M"" (25420)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560 0-125)
- APG 3" Aluminum Part F (330FAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- APG 3/4" 316 Stainless Steel Part C (3E07CSS)
- APG 8" Aluminum Part DP (380DPAL)
- APG 4" Aluminum Part DC (340DCALBH)
- RUBBERWORX 1" PART F BRASS QUICK CPL PART F ADP-MPT BRASS (RBX-F-BR-100)
- Apg Camlock Fittings