Shop All Camlock Fittings
Apg
2" Aluminum Part A
Mfr # 3U20AAL
Zoro # G201804251
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3U20AAL
- Zoro # G201804251
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 3/4 In (8290A385)
- BLACK SWAN PTFE Tape-High Den-China1/2X520-10Pack (02125-10)
- LEGRIS Push-to-Connect Elbow, 1/2 in Tube Size, Nylon, Black, 10 PK (3102 62 00)
- APG 2" 316 Stainless Steel Part E (320ESS)
- APG 1-1/4" Aluminum Part A (312AAL)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- APG 1" 316 Stainless Steel Part A (3E10ASS)
- ZORO SELECT 1" Male Adapter x MNPT 316 SS Adapter (3LX08)
- Apg Fittings