Shop All Camlock Fittings
Apg
2" Aluminum Part A
Mfr # 320A90AL
Zoro # G801803296
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320A90AL
- Zoro # G801803296
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Pull-Down Bar/Food Prep Kitchen Faucet (U.4743ULB-2)
- PARKER 1/8" FNPT 316 SS Cap (2 CP-SS)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- APG 3/4" 316 Stainless Steel Part DP (307DPSS)
- APG 1" Aluminum Part A (3E10AAL)
- APG 4" Aluminum Part A (3E40AAL)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 1-1/2" Forged Brass Part F (315FBR)
- APG 6" Aluminum Part B (3E60BAL)
- RUBBERWORX 3" PART DP ALUMINUM QUICK CPL PART DP PLUG ALUM (RBX-DP-AL-300)
- Apg Camlock Fittings