Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part F
Mfr # 3E20FSS
Zoro # G001803973
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E20FSS
- Zoro # G001803973
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- KOHLER Assembly, Electronic Unit (1104271)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- RON-VIK Line Strainer, Low Profile, 3/8", FNPT (7221590)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- APG 4" Aluminum Part C (3E40CAL)
- APG 2" Aluminum Part D (3E20DAL)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- APG 8" Aluminum Part DP (380DPAL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- Apg Fittings