Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part F
Mfr # 320FSS
Zoro # G801803548
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320FSS
- Zoro # G801803548
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1510T 1 1/2)
- PARKER Tubing, Natural, Overall 50 ft L (NN-6-093-050)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 2" Aluminum Part B (320BAL)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 2" Aluminum Part B (3E20BAL)
- ZORO SELECT Coupler, Female, 3 In (3LX44)
- Apg Fittings