Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part E
Mfr # 320ESS
Zoro # G801803678
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320ESS
- Zoro # G801803678
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-4)
- DANCO Flush Mechanism Eljer (88017)
- ZORO SELECT 1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-077)
- APG 5" Aluminum Part DP (3E50DPAL)
- APG 2" Aluminum Part A (3U20AAL)
- APG 8" Aluminum Part C (3E80CALA)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- APG 2" Aluminum Part DP (3E20DPAL)
- APG 6" Aluminum Part B (3E60BAL)
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- Apg Camlock Fittings