Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part DC
Mfr # 320DCSS
Zoro # G901804025
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320DCSS
- Zoro # G901804025
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pinstripe Shower Trim, Pure-Lever (TS13134-4A-SN)
- MOEN Sage Single Robe Hook Brushed Nickel (DN6803BN)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- APG 4" Aluminum Part F (3E40FAL)
- APG 1-1/4" Aluminum Part E (3E12EAL)
- APG 2" 316 Stainless Steel Part C (320CSS)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 3/4" Aluminum Part C (307CAL)
- APG 3" Aluminum Part D (3E30DAL)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 4" (400-ALT-AL)
- Apg Fittings