Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part D Butt Weld
Mfr # 320DBWSST
Zoro # G001804451
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type D Butt Weld
- Connection Type Female Coupler X Butt Weld Tube
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320DBWSST
- Zoro # G001804451
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type D Butt Weld |
Connection Type | Female Coupler X Butt Weld Tube |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Handle Material | 316 Stainless Steel Investment Cast |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS FITTING BULKHEAD 3/4""N/B (CBTF34NBBG1)
- LEGEND VALVE 1/2" x 14" TM-550PNL ASTM 1960 (108-046NL)
- KOHLER Clearflo Cable Bath Drain With Pvc Tubin (7213-BV)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- APG 6" Aluminum Part DC (360DCAL)
- APG 2" Aluminum Part A (3U20AAL)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 2" 316 Stainless Steel Part E (3E20ESS)
- BE PRESSURE SUPPLY 4" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.400)
- Apg Camlock Fittings