Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part C
Mfr # 3U20CSS
Zoro # G901804551
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3U20CSS
- Zoro # G901804551
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- SLOAN Bathroom Faucet Part Eaf14A Sensor Assembly Solar w/O Click Fct (0335013)
- MABIS Mabis 641-2571-0000 Standard Hinged Toilet Seat (641-2571-0000)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (1CNX2)
- APG 1" 316 Stainless Steel Part A (3E10ASS)
- APG 6" Aluminum Part DC (360DCAL)
- APG 4" Aluminum Part F (3E40FAL)
- APG 4" Aluminum Part B (340BALBH)
- APG 2" Aluminum Part C (320CALBH)
- APG 4" Aluminum Part D (340DAL)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- Apg Camlock Fittings