Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part C
Mfr # 320CSS
Zoro # G301804137
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320CSS
- Zoro # G301804137
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- ACORN CONTROLS Safti-Trol(R) Cartridge Assembly (2437-000-001)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- APG 3" X 4" Aluminum Part F (33040FAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 3/4" 316 Stainless Steel Part D (3E07DSS)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 2" Aluminum Part C (320CALBH)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- Apg Camlock Fittings