Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part C
Mfr # 320CLHSS101
Zoro # G201804466
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 320CLHSS101
- Zoro # G201804466
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- SLOAN ADJUSTABLE STOP NIPPLE TAILPIECE ASSEMBLY, CHROME-PLATED, 3-1/16 IN (308803)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 2-1/2" Aluminum Part A (325AAL)
- APG 4" 316 Stainless Steel Part A Butt Weld (340ABWSST)
- APG 2" Forged Brass Part C (320CBR)
- APG 4" Aluminum Part F (3E40FAL)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/2 (G150-DP-AL)
- Apg Camlock Fittings