Shop All Camlock Fittings
Apg
2" 316 Stainless Steel Part A Butt Weld
Mfr # 320ABWSSP10
Zoro # G401803757
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type A Butt Weld
- Connection Type Male Adapter X Butt Weld Pipe
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 320ABWSSP10
- Zoro # G401803757
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type A Butt Weld |
Connection Type | Male Adapter X Butt Weld Pipe |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Handle Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two-Handle Bathroom Faucet Matte Black (T6708BL)
- ELKAY Panel-Left Hand Rear SS (28528C)
- THRIFCO PLUMBING 3 Inch X 3 Inch X 2 Inch ABS Reducing Combination Wye (6794327)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X2)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 4" Aluminum Part E (340EAL)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 2" Forged Brass Part C (320CBR)
- APG 1-1/2" Aluminum Part A (3U15AAL)
- DIXON EZ Handle, 3"- 5" (RHEZ34)
- Apg Fittings