Shop All Camlock Fittings
Apg
2-1/2" Brass Part F
Mfr # 3E25FBR
Zoro # G801804125
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E25FBR
- Zoro # G801804125
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Max. Pressure | 150 PSI @ 70 F |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- CASH ACME PRESURE RELIF VALV 3/4"" (20166-0030)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77CLF24401A)
- APG 6" Aluminum Part F (3E60FAL)
- APG 4" Aluminum Part F (3U40FAL)
- APG 1" Brass Part C (3E10CCB)
- APG 5" Aluminum Part A (3E50AAL)
- APG 3" Aluminum Part F (330FAL)
- APG 3/4" Aluminum Part E (3E07EAL)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", 304 SS (BULK-CGF-301)
- Apg Camlock Fittings