Shop All Camlock Fittings
Apg
2-1/2" Aluminum Part F
Mfr # 325FAL
Zoro # G701803280
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 325FAL
- Zoro # G701803280
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Max. Pressure | 150 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEYS Harveys 090620 Clogbuster Toilet Plunger 4 to 6 in. (4303186)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- ZORO SELECT Low Lead Brass Bushing, 1" x 1/2" Pipe Size (706110-1608)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6315 08 13WP2)
- APG 5" Aluminum Part F (3U50FAL)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 3/4" 316 Stainless Steel Part F (3E07FSS)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 5" Aluminum Part A (3E50AAL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1" Coupler x 1" Hose Shank (BULK-CGF-289)
- Apg Camlock Fittings