Shop All Camlock Fittings
Apg
2-1/2" Aluminum Part E
Mfr # 3E25EAL
Zoro # G701804041
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E25EAL
- Zoro # G701804041
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Standards | A-A-59326E |
Gasket Material | None |
Max. Pressure | 150 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PEX X 3/8" MALE ELBOW (460-105NL)
- ANVIL 1/4", Cast Iron Hex Head Plug (0318903564)
- LEGEND VALVE 1 T4451NL COMPXCOMPXCOMP (313-435NL)
- VIEGA Viega ProPress XL 45 street elbow, 2-1/2" x 2-1/2" (20668)
- APG 5" Aluminum Part A (3E50AAL)
- APG 3" X 4" Aluminum Part B (3E3040BAL)
- APG 4" Aluminum Part DC (340DCALBH)
- APG 3/4" Polypropylene Part C (3E07CPP)
- APG 3" Aluminum Part F (330FAL)
- APG 2" Aluminum Part D (3E20DAL)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- Apg Fittings