Shop All Camlock Fittings
Apg
2-1/2" Aluminum Part DP
Mfr # 3E25DPAL
Zoro # G201804541
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E25DPAL
- Zoro # G201804541
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Univ Low SP Thermostat (100108422)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-SN)
- PROFESSIONAL PLASTICS Black Noryl EN265 Rod, 0.625 Dia [8Ft] (RNORBK.625)
- APG 2" Ductile Iron Part DC (3E20DCDI)
- APG 5" Red Brass Part D (350DRB)
- APG 2" Brass Part F (3E20FCB)
- APG 2" Aluminum Part C (3E20CAL)
- APG 1" Brass Part C (3E10CCB)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- Apg Camlock Fittings