Shop All Camlock Fittings
Apg
2-1/2" Aluminum Part D
Mfr # 325DAL
Zoro # G401804211
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 325DAL
- Zoro # G401804211
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 150 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | Buna (Lathe Cut) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Trip lever V2, Chrome (0074831000)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1PZA8)
- ZORO SELECT Brass Tee, FNPT, 1/4" Pipe Size (706101-04)
- DELTA Body Soap, Dispenser, Body Assembly (RP40678)
- APG 2" Aluminum Part A (3U20AAL)
- APG 1-1/2" 316 Stainless Steel Part D Butt Weld (315DBWSSP40)
- APG 3" Aluminum Part E (3E30EAL)
- APG 4" 316 Stainless Steel Part DC (340DCSS)
- APG 3/4" Polypropylene Part C (3E07CPP)
- APG 4" Aluminum Part C (340CALBH)
- DIXON Cam and Groove, Coupler x MNPT 3/4", SS (75-B-SS)
- Apg Fittings