Shop All Camlock Fittings
Apg
2-1/2" Aluminum Part C
Mfr # 3E25CAL
Zoro # G301804342
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E25CAL
- Zoro # G301804342
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 150 PSI @ 70 F |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHVBCP)
- JONES STEPHENS Top Grate, Three Quarter, PVC, 3/4" Thick (S59011)
- HYDRA-ZORB Insulation Clamp, 2 1/8" OD x 1" Wall, 9-Series for Fiberglass (928212)
- APG 4" Brass Part A (3E40ACB)
- APG 5" Red Brass Part D (350DRB)
- APG 2-1/2" Aluminum Part DP (3E25DPAL)
- APG 2-1/2" Aluminum Part D (325DAL)
- APG 4" Aluminum Part C (340CALBH)
- APG 3" X 2" Aluminum Part B (3E3020BAL)
- DIXON Cam and Groove, Dust Cap AL, 3" (G300-DC-AL)
- Apg Fittings