Shop All Camlock Fittings
Apg
2-1/2" Aluminum Part B
Mfr # 325BAL
Zoro # G101803774
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type Female Coupler X Male Thread
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 325BAL
- Zoro # G101803774
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Hose Size | 2-1/2" |
Coupling Size | 2-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | Female Coupler X Male Thread |
Gasket Material | Buna (Lathe Cut) |
Max. Pressure | 150 PSI @ 70 F |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- CHARLOTTE PIPE AND FOUNDRY PLUG PVC/DWV 6"" (PVC00106 1400)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- RIOBEL Pallace Single Hole Floor Mount Tub Filler Trim (TPA39PN)
- APG 1" Polypropylene Part DP (3E10DPPP)
- APG 3/4" Aluminum Part B (3U07BAL)
- APG 3/4" Brass Part DP (3E07DPCB)
- APG 2" Aluminum Part A (320A90AL)
- APG 3/4" 316 Stainless Steel Part E (307ESS)
- APG 1-1/4" Aluminum Part A (312AAL)
- ZORO SELECT Coupler, Female, 3 In (3LX48)
- Apg Camlock Fittings