Shop All Camlock Fittings
Apg
1/2" Aluminum Part A
Mfr # 3E05AAL
Zoro # G201804060
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E05AAL
- Zoro # G201804060
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Hose Size | 1/2" |
Coupling Size | 1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- RHEEM Element, 480V 5000W (SP10873NL)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ELL-2436)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- APG 1" 316 Stainless Steel Part A (310ASS)
- APG 2" 316 Stainless Steel Part A Butt Weld (320ABWSSP10)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 1" Polypropylene Part E (3E10EPP)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- ZORO SELECT Cam and Groove Spool Adapter, 1/2", Alum (PLE11)
- Apg Fittings