Shop All Camlock Fittings
Apg
1/2" Aluminum Part A
Mfr # 305AAL
Zoro # G601803724
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 305AAL
- Zoro # G601803724
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Hose Size | 1/2" |
Coupling Size | 1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-CP)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- APG 1" Aluminum Part A (3E10AAL)
- APG 5" Aluminum Part F (3U50FAL)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- APG 3/4" Aluminum Part A (3E07AAL)
- APG 2" Polypropylene Part D (3E20DPP)
- APG 2" Aluminum Part DP (3E20DPAL)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-464)
- Apg Fittings