Shop All Camlock Fittings
Apg
1/2" 316 Stainless Steel Part DC
Mfr # 3E05DCSS
Zoro # G601804110
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E05DCSS
- Zoro # G601804110
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Hose Size | 1/2" |
Coupling Size | 1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Replacement Kit, For Use w/ 6NA95 (EBF-138-A)
- RIDGID RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity (31803)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381003050)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- APG 2-1/2" Aluminum Part D (325DAL)
- APG 3/4" 316 Stainless Steel Part E (3E07ESS)
- APG 1-1/2" Forged Brass Part F (315FBR)
- APG 4" 316 Stainless Steel Part A Butt Weld (340ABWSST)
- APG 3" X 4" Aluminum Part C (3E3040CAL)
- APG 3" X 2" Aluminum Part F (33020FAL)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- Apg Fittings