Shop All Camlock Fittings
Apg
1" Polypropylene Part E
Mfr # 3E10EPP
Zoro # G501804067
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E10EPP
- Zoro # G501804067
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Polypropylene |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Gasket Material | None |
Standards | A-A-59326E |
Max. Pressure | 100 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Crimp Tool, 1/2In, For 10A573 (QCRT3CM)
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- WORLDWIDE SOURCING Toilet Tank Repair Kit (24449)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 5" Aluminum Part A (3E50AAL)
- APG 5" Aluminum Part D Socket Weld (3E50DSWALT)
- APG 2-1/2" Aluminum Part B (3E25BAL)
- APG 8" Aluminum Part A (3E80AALA)
- APG 1-1/2" Forged Brass Part C (315CBR)
- DIXON Cam and Groove Coupling, 2", 3", Aluminum (2030-B-AL)
- Apg Fittings