Shop All Camlock Fittings
Apg
1" Brass Part E
Mfr # 3E10ECB
Zoro # G601803557
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E10ECB
- Zoro # G601803557
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Standards | A-A-59326E |
Gasket Material | None |
Max. Pressure | 200 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- ANVIL Roller Chair, Cast Iron, 8 In (0560503120)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- NIBCO 1-1/2" NOM C Copper Union (C733 11/2)
- APG 2-1/2" Aluminum Part B (325BAL)
- APG 2" Aluminum Part D (3E20DAL)
- APG 4" X 3" Aluminum Part A (3E4030AAL)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- APG 2" Aluminum Part D (3U20DAL)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- Apg Fittings