Shop All Camlock Fittings
Apg
1" Brass Part C
Mfr # 3E10CCB
Zoro # G201803919
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type C
- Connection Type Female Coupler X Hose Shank
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E10CCB
- Zoro # G201803919
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Brass |
Coupling Type | Type C |
Connection Type | Female Coupler X Hose Shank |
Max. Pressure | 200 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | Buna-N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Filter Screen, 2-1/4", Polypropylene (5580410)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV150FP)
- STAUFF Tube Clamp, 2.13in H, Size 3/4in x 3/4in (SP-319/19-ACT-GD-AS-U-W5-K-642012)
- APG 1-1/2" 316 Stainless Steel Part F (315FSS)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- APG 1" Polypropylene Part B (3E10BPP)
- APG 1/2" 316 Stainless Steel Part DC (3E05DCSS)
- APG 1-1/2" 316 Stainless Steel Part E (315ESS)
- APG 1-1/2" 316 Stainless Steel Part DC (315DCSS)
- Apg Fittings