Shop All Camlock Fittings
Apg
1" Aluminum Part F
Mfr # 3E10FAL
Zoro # G401803948
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type F
- Connection Type Male Adapter X Male Thread
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E10FAL
- Zoro # G401803948
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | Male Adapter X Male Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Replacement Tail Assembly (0308030PK)
- ZORO SELECT 3/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015BSNP)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1 in Pipe Size (420010)
- APG 1-1/2" 316 Stainless Steel Part F (315FSS)
- APG 4" 316 Stainless Steel Part A (3E40ASS)
- APG 2" Forged Brass Part F (320FBR)
- APG 8" Aluminum Part DP (380DPAL)
- APG 1-1/4" 316 Stainless Steel Part B (3U12BSS)
- APG 1" Polypropylene Part B (3E10BPP)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- Apg Fittings