Shop All Camlock Fittings
Apg
1" Aluminum Part E
Mfr # 3E10EAL
Zoro # G801803555
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Male Adapter X Hose Shank
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 3E10EAL
- Zoro # G801803555
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Male Adapter X Hose Shank |
Standards | A-A-59326E |
Gasket Material | None |
Max. Pressure | 250 PSI @ 70 F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 3 In, 11 3/8 In L (0500173588)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ASCO 8210G035 120/60 110/50 Vac (8210G035)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- APG 6" Aluminum Part B (3E60BAL)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- APG 2" X 1-1/2" Aluminum Part B (3E2015BAL)
- APG 2" X 3" Aluminum Part BA (32030BAAL)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 1-1/4" Aluminum Part A (3E12AAL)
- APG 2" Forged Brass Part A (320ABR)
- Apg Camlock Fittings