Shop All Camlock Fittings
Apg
1" Aluminum Part D
Mfr # 3E10DAL
Zoro # G901803417
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type Female Coupler X Female Thread
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E10DAL
- Zoro # G901803417
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | Female Coupler X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | Buna-N |
Standards | A-A-59326E |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- POWERZONE Heat Tape Pipe 18Ft 126W Therm (ORPHC12618)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 5m, PK10 (G2PE5-Q)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- APG 3" Aluminum Part A (3E30AAL)
- APG 3" Aluminum Part F (330FAL)
- APG 3/4" Aluminum Part E (3E07EAL)
- APG 2-1/2" Aluminum Part D (325DAL)
- APG 3/4" Aluminum Part D (3E07DAL)
- APG 1" Polypropylene Part E (3E10EPP)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- Apg Camlock Fittings