Shop All Camlock Fittings
Apg
1" Aluminum Part A
Mfr # 3E10AAL
Zoro # G101804511
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apg
- MFR # 3E10AAL
- Zoro # G101804511
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Standards | A-A-59326E |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1212PD)
- KOHLER Toilet Seat Anchor Kit, Replacement (84999)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm (1PNY1)
- ZORO SELECT Tubing, EPDM, 3/16" I.D., 5/16" O.D. (ZUSA-HT-421)
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- APG 2" Aluminum Part DC (3U20DCAL)
- APG 3/4" Aluminum Part B (3U07BAL)
- APG 8" 316 Stainless Steel Part DC (3E80DCSS)
- APG 6" Aluminum Part F (3U60FAL)
- APG 1" Polypropylene Part E (3E10EPP)
- RUBBERWORX 1" PART A POLYPRO QUICK CPL PART A POLYPRO (RBX-A-PP-100)
- Apg Camlock Fittings