Shop All Camlock Fittings
Apg
1" 316 Stainless Steel Part DP
Mfr # 310DPSS
Zoro # G101803385
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DP
- Connection Type Dust Plug
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 310DPSS
- Zoro # G101803385
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Dust Plug |
Standards | MIL-C-27487 (A-A-59326) |
Gasket Material | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 6" x 3" Reducing Coupling (4316001312)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU7)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9233B)
- APG 2" Aluminum Part C (3E20CAL)
- APG 8" Aluminum Part DP (380DPAL)
- APG 3/4" 316 Stainless Steel Part DC (3E07DCSS)
- APG 1" Brass Part A (3E10ACB)
- APG 2" 316 Stainless Steel Part D (320DSS)
- APG 1" Aluminum Part A (3E10AAL)
- APG 1" 316 Stainless Steel Part A (310ASS)
- Apg Camlock Fittings