Shop All Camlock Fittings
Apg
1" 316 Stainless Steel Part DC
Mfr # 310DCSS
Zoro # G001803935
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Dust Cap
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 310DCSS
- Zoro # G001803935
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Dust Cap |
Gasket Material | Buna (Lathe Cut) |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- PARKER 3/16" x 1/40" Compression Brass Insert 10PK (63PT-3-25)
- KOHLER Bonnet Nut Rp (78065-RP)
- ZORO SELECT Shower/Bath Handles Short, Gerber, PR (99-1153)
- APG 3/4" Aluminum Part DP (307DPAL)
- APG 3/4" Aluminum Part C (3E07CAL)
- APG 2" Aluminum Part DP (3E20DPAL)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- APG 1" Brass Part C (3E10CCB)
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT (4030-A-AL)
- Apg Camlock Fittings