Shop All Camlock Fittings
Apg
1" 316 Stainless Steel Part A
Mfr # 310ASS
Zoro # G201803988
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type A
- Connection Type Male Adapter X Female Thread
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apg
- MFR # 310ASS
- Zoro # G201803988
- Country of Origin Unknown
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Coupling Size | 1" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type A |
Connection Type | Male Adapter X Female Thread |
Max. Pressure | 250 PSI @ 70 F |
Gasket Material | None |
Standards | MIL-C-27487 (A-A-59326) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3259)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC3)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- APG 3/4" 316 Stainless Steel Part A (307ASS)
- APG 1-1/4" Aluminum Part E (312EAL)
- APG 3" Aluminum Part C (330C90AL)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- APG 3" X 2" Aluminum Part B (3E3020BAL)
- APG 4" 316 Stainless Steel Part A Butt Weld (340ABWSST)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4SG)
- Apg Camlock Fittings